Beli sprinkler kebun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Sprinkler
    Mulai

    Rp7.900

  2. Jason Water Sprayer Rotating (Semprotan Air Putar)
    Mulai

    Rp77.900

    Jason Water Sprayer Rotating (Semprotan Air Putar)
    Deskripsi:
    Revolving arms for equalizing sprinkle
    atribut:
    • Size (inch): 3/4
    • Type: 3 Cabang
  3. Sellery Plastic Butterfly Sprinkler
    Mulai

    Rp21.900

    Sellery Plastic Butterfly Sprinkler
    Deskripsi:
    Semprotan Air Mancur Kupu-Kupu Taman SELLERY Butterfly SprinklerItem No. 60-515Sangat cocok digunakan di taman Anda, cukup tempatkan sprinkler di tengah, maka air juga akan tersebar ke area sekitarnya.Produk SELLERY kualitas terjamin, diproduksi dengan persetujuan dari SELLERY INC. CALIFORNIA USA.
  4. TORA Sprinkle 3-Arm TR210003
    Mulai

    Rp119.900

    TORA Sprinkle 3-Arm TR210003
    atribut:
    • Size (inch): 1/2
    • Material: Aluminium
  5. PROTO Torque Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    PROTO Torque Adapter
    Deskripsi:
    These SAE box end torque adapters come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.
    atribut:
    • Material: Alloy Steel
    • Drive Size (inch): 3/8
    • Number of Points: 12
  6. Snap-on Standard Torque Adaptor 3/8inch
    Rating:
    100% of 100
    (5)
    Mulai

    Rp799.900

    Snap-on Standard Torque Adaptor 3/8inch
    atribut:
    • Style: 12-point
    • Dimension E, Length, Ctr. to Ctr. (inch): 2
    • Country of Origin: USA
    • Dimension B, Head Dia., Square End (inch): 0.75
    • Dimension D, Head Depth (inch): 7/16
    • Finish: Chrome
  7. Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Mulai

    Rp41.900

    Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Deskripsi:
    Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Anda
    atribut:
    • Dimensions (cm): 12x5x9.3
    • Pressure (MPa): 0.2 - 0.4
    • Distance (m): 44105
    • Connection Size (inch): 44958
    • Material: Tembaga
    • Flow (m³/hour): 0.8 - 1.62
  8. KAKUDAI Part Circle Impact Sprinkler
    48%
    Mulai

    Rp94.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  9. Kenmaster Sprinkler Kebun 3 Cabang
    Mulai

    Rp99.900

    Kenmaster Sprinkler Kebun 3 Cabang
    Deskripsi:
    Springkle taman kenmaster ini terbuat dari besi, memiliki fungsi dapat membuat air mancur, dan mudah dipasang serta dapat menyiram tanaman.
    atribut:
    • Material: Steel
    • Flush Distance (m): 4
    • Turning Radius (°): 360
  10. TORA Sprinkle Impulse 360D
    Mulai

    Rp34.900

    TORA Sprinkle Impulse 360D
    atribut:
    • Size (inch): 1/2
  11. Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    57%
    Mulai

    Rp409.900

    Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  12. KAKUDAI Sprinkler
    Mulai

    Rp139.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  13. HSS Rotary Sprinkler Besi
    Mulai

    Rp169.900

    HSS Rotary Sprinkler Besi
    atribut:
    • Dimensions (cm): 14.5x14.5x9.5
    • Hose Sizes (inch): 1/2, 5/8 & 3/4
  14. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  15. Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    33%
    Mulai

    Rp359.900

    Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  16. PROTO Torque Adapter Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.599.900

    PROTO Torque Adapter Set
    Deskripsi:
    Box-end torque adapter sets come with an enclosed head end that fits around and grips the entire head of the fastener while the opposite end can be attached to a torque wrench or ratchet handle. They allow a specific torque to be applied to a fastener that can't be accessed by a regular socket. These adapters come in SAE (inch) sizes.
    atribut:
    • Material: Alloy Steel
    • Finish: Chrome
    • Tether Style: Tether Capable
    • Drive Size (inch): 3/8
    • Measurement Type: SAE
    • Standards: AS954E S3.8.1
  17. Jason Plastic Sprinkler
    Mulai

    Rp30.900

    Jason Plastic Sprinkler
    atribut:
    • Size (inch): 4
    • Working Pressure (Bar): 1.5 - 3.0
    • Spraying Radius (m): 8-12
    • Connecting Size (inch): 1/2 male thread
    • Flow (m³/hour): 0.8-1.2
  18. Taffhome Penyiram Tanaman Otomatis Putar 360°
    Mulai

    Rp39.900

    Taffhome Penyiram Tanaman Otomatis Putar 360°
    atribut:
    • Dimensions: Diameter Dalam Pipa 15-16 mm (Menghubungkan Selang Lunak 1/2 Inch)
    • Material: ABS Plastic
    • Size (mm): 150x150x80
    • Spray Range (m): 8 to 10 (depending on water pump)
  19. Kenmaster Hose Reel (Gulungan Selang Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Kenmaster Hose Reel (Gulungan Selang Air)
    Deskripsi:
    Gulungan selang ini merupakan produk yang berkualitas yang kuat dan tahan karat. Dengan desain inovatif, gulungan selang ini mudah digunakan, dirapikan, dan disimpan. Jadi, gulungan selang ini cocok sebagai pelengkap perlengkapan penyiraman di kebun dan taman rumah Anda. Gulungan selang ini tanpa roda ya.Kelebihan :- Untuk selang ukuran 1/2" m bisa gulung max. 45 m- Untuk selang ukuran 5/8" m bisa gulung max. 35 m- Mudah pemasangannya tanpa harus menggunakan tools- Tahan Karat dan korosi- Cara / Petunjuk pemasangan ada pada kemasan ya
Daftar Harga sprinkler kebun Terbaru November 2026
Wipro SprinklerRp7.900
Jason Water Sprayer Rotating (Semprotan Air Putar)Rp77.900
Sellery Plastic Butterfly SprinklerRp21.900
TORA Sprinkle 3-Arm TR210003Rp119.900
PROTO Torque AdapterRp519.900
Snap-on Standard Torque Adaptor 3/8inchRp799.900
Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanRp41.900
KAKUDAI Part Circle Impact SprinklerRp94.900
Kenmaster Sprinkler Kebun 3 CabangRp99.900
TORA Sprinkle Impulse 360DRp34.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)